Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE SOLIS PARA HR 12-10

  • Mfr # 323754

  • Zoro # G000975985


product price: $0.91
/ea
Sold in multiples of 150 for $136.50

Key Features

Type
Parallel Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
343 Degrees C
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323754
Zoro #
G000975985
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
.226 in
Barrel Inside Diameter
.129 in
Contact Plating Thickness
300µin

Details

Item
Splice Wire Connector
Type
Parallel Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
343 Degrees C
Material
Copper
Finish
Nickel
Terminal & Splice Style
Splice
Contact Plating Material
Nickel
Sealable
No
Military Category
No
Wire Insulation Support
Without
Serrated
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.