
SPLICE SOLIS PARA HT 16-14
Mfr # 322347
Zoro # G600975682
product price: $1.25
/eaSold in multiples of 69 for $86.25
Key Features
Type
Parallel Splice
Color
Orange
Insulation Material
None
Maximum Operating Temperature
1,200 Degrees F
Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322347
Zoro #
G600975682
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
.165 in
Material Thickness
.0299 in
Contact Plating Thickness
300µin
Barrel Inside Diameter
.085 in
Details
Item
Butt Splice Wire Connector
Type
Parallel Splice
Color
Orange
Insulation Material
None
Maximum Operating Temperature
1,200 Degrees F
Material
Nickel
Finish
Unplated
Style Code
B
Wire Insulation Support
Without
Contact Plating Material
Nickel
Sealable
No
Military Category
No
Terminal & Splice Style
Splice
Serrated
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.