SR4D4021

  • Mfr # 2-1415055-1

  • Zoro # G301034336


product price:  $24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Number of Poles
4
Coil Volts
21V DC
Features
Force Guided Contacts
Contact Form - Relay
2 Form A (NO) + 2 Form B (NC)
Power Consumption - Relay
800 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1415055-1
Zoro #
G301034336
UPC #
-
Country of Origin
Mexico

Details

Number of Poles
4
Coil Volts
21V DC
Features
Force Guided Contacts
Contact Form - Relay
2 Form A (NO) + 2 Form B (NC)
Power Consumption - Relay
800 mW
Item - Relay
Force-Guided Power Relay
Contact Material
AgSnO2
Operating Temp. Range
-25 to 70°C
Contact Limiting Continuous Current
8A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Switching Current
10mA @ 5V
Contact Limiting Short-Time Current
8A
Coil Type
Monostable, DC
Coil Resistance
551 Ω
Insulation Clearance
.394 in
Contact Rating
0.333333333333333A
Contact Voltage Rating
250 VAC
Terminal Type
PCB-THT
Switching Voltage
400 VAC
Contact Limiting Breaking Current
8A
Insulation Creepage
.394 in
Contact Limiting Making Current
8A
Mounting Type
Printed Circuit Board
Protection Category
RTIII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.