Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SR6C4024 - V23050-A1024-A551

  • Mfr # 1415017-1

  • Zoro # G101034093


product price: $28.39
/ea
Sold in multiples of 3 for $85.17

Key Features

Number of Poles
6
Item - Relay
Force-Guided Power Relay
Contact Form - Relay
5 Form A (NO) + 1 Form B (NC)
Features
Force Guided Contacts
Contact Material
AgSnO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415017-1
Zoro #
G101034093
UPC #
-
Country of Origin
Czechia

Details

Number of Poles
6
Item - Relay
Force-Guided Power Relay
Contact Form - Relay
5 Form A (NO) + 1 Form B (NC)
Features
Force Guided Contacts
Contact Material
AgSnO2
Power Consumption - Relay
1200 mW
Coil Volts
24V DC
Insulation Creepage
.217 in
Contact Limiting Breaking Current
8A
Dielectric Voltage
3000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Terminal Type
PCB-THT
Coil Resistance
480 Ω
Coil Type
Monostable, DC
Operating Temp. Range
-25 to 70°C
Contact Rating
0.333333333333333A
Contact Limiting Short-Time Current
8A
Contact Limiting Continuous Current
8A
Switching Current
10mA @ 5V
Mounting Type
Printed Circuit Board
Switching Voltage
400 VAC
Contact Limiting Making Current
8A
Protection Category
RTIII
Contact Voltage Rating
250 VAC
Insulation Clearance
.217 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.