Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 600 V, 12 AWG, Pin Termination

  • Mfr # 2-1437416-8

  • Zoro # G800983685


product price: $6.55
/ea
Sold in multiples of 13 for $85.15

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437416-8
Zoro #
G800983685
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Wire Size
12 AWG
Overall Length
3.625 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.4375 in
Color
Black
Number of Positions
8
Operating Temperature Range
-76 to 221°F
Screw Plating Material
Zinc Chromate
UL Flammability Rating
UL 94V-2
Terminal Material
Brass
Housing Material
Thermoplastic
Mounting Insert
Without
Mounting Angle
Vertical
Block Style
Flat
Number of Levels
1
Connector & Contact Terminates To
Printed Circuit Board
Barrier Strip Style
Dual Barrier
Terminal Plating Finish
Bright
Screw Material
Steel
Terminal Plating Material
Tin
Screw Head Type
Wire Clamp Combo Head
Top Hardware
Wire Clamp Combo Head

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.