
SSM025PC2DCC30N = WDUALOBE
Mfr # 2-1589456-4
Zoro # G400979651
product price:Â $419.99
/ea
Free Shipping & Returns
Key Features
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Type
Plug, Pin
Overall Length
11.82 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1589456-4
Zoro #
G400979651
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
11.82 in
Details
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Item
Connector
Type
Plug, Pin
Material
Aluminum
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.