Zoro Homepage

SSRC SRS THT 5A 240V AC -DC I/P

  • Mfr # 6-1393030-0

  • Zoro # G201034627


product price: $33.85
/ea
Sold in multiples of 3 for $101.55

Key Features

Electrical Connection
PCB
Case Color
Black
Input Voltage
3 to 15V DC
Contact Arrangement
1 Form A (SPST-NO)
Relay Termination Type
Printed Circuit Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393030-0
Zoro #
G201034627
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
1.7 x .3 x 1 in

Details

Item
Solid State Relay
Electrical Connection
PCB
Case Color
Black
Input Voltage
3 to 15V DC
Contact Arrangement
1 Form A (SPST-NO)
Relay Termination Type
Printed Circuit Terminals
Switch Arrangement
1 Form A (SPST-NO)
Operating Temperature Range
-30 to 80°C
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Output Current (Min)
.06 A
R-Switch & slimSSR Relays
Yes
Output Switching
Random
Coupling
Optical
Relay Mounting Type
Printed Circuit Board
Output Current Rating
.06 to 5 Arms
Housing Style
SIP
Output Voltage Range
12 to 280V AC
Switch Component Type
SCR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.