Zoro Homepage

SSRF SRS THT WITH HS 25A 600V AC-DC I/P

  • Mfr # 6-1393030-3

  • Zoro # G301034770


product price: $58.49
/ea
Sold in multiples of 2 for $116.98

Key Features

Electrical Connection
PCB
Heat Sink
Integral
Input Voltage
4 to 15V DC
Case Color
Black
Housing Style
SIP with Integral Heatsink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393030-3
Zoro #
G301034770
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
1.7 x .9 x 1.35 in

Details

Item
Solid State Relay
Electrical Connection
PCB
Heat Sink
Integral
Input Voltage
4 to 15V DC
Case Color
Black
Housing Style
SIP with Integral Heatsink
Output Current Rating
.06 to 10 Arms
Operating Temperature Range
-30 to 80°C
Contact Arrangement
1 Form A (SPST-NO)
Switch Arrangement
1 Form A (SPST-NO)
Coupling
Optical
Output Current (Min)
.06 A
Relay Termination Type
Printed Circuit Terminals
Relay Mounting Type
Printed Circuit Board
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Output Switching
Zero
R-Switch & slimSSR Relays
Yes
Output Voltage Range
48 to 660V AC
Switch Component Type
SCR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.