Zoro Homepage

SSRM SRS DIN MOUNT 45A 600V AC - AC I/P

  • Mfr # 7-1393030-5

  • Zoro # G701034790


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Heat Sink
Integral
Case Color
Black
Input Voltage
90 to 140V AC
Contact Arrangement
1 Form A (SPST-NO)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393030-5
Zoro #
G701034790
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
3 x 1.75 x 4.3 in

Details

Item
Solid State Relay
Electrical Connection
Screw
Heat Sink
Integral
Case Color
Black
Input Voltage
90 to 140V AC
Contact Arrangement
1 Form A (SPST-NO)
Coupling
Optical
Housing Style
DIN Mount with Integral Heatsink
Relay Termination Type
Finger-Safe (IP20) Screw Clamps
Operating Temperature Range
-40 to 80°C
R-Switch & slimSSR Relays
Yes
Output Switching
Zero
Output Current (Min)
.15 A
Relay Mounting Type
DIN Rail
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Output Current Rating
.15 to 45 Arms
Switch Arrangement
1 Form A (SPST-NO)
Output Voltage Range
48 to 660V AC
Switch Component Type
SCR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.