
Standard Circular Connector Plug 37 Position Shell Size 23
Mfr # 206150-1
Zoro # G305789546
product price: $10.95
/ea
Sold in multiples of 10 for $109.50
Key Features
UL 94 Flammability Rating
V-0
Color
Black
Material
Nylon
Number of Contacts
37
Contact Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206150-1
Zoro #
G305789546
UPC #
-
Country of Origin
Mexico
Details
Item
Housing
UL 94 Flammability Rating
V-0
Color
Black
Material
Nylon
Number of Contacts
37
Contact Type
Socket
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.