
STD PW TIMER CONTACT
Mfr # 927833-2
Zoro # G000980132
product price: $0.30
/eaSold in multiples of 2000 for $600.00
Key Features
Wire Type
Copper
Terminal Type
Receptacle/Socket
Wire Range
1 to 2.5 mm²
Standards
IEC 664/664A (DIN VDE 0110)
Connection Type
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
927833-2
Zoro #
G000980132
UPC #
-
Country of Origin
Switzerland
Details
Wire Type
Copper
Terminal Type
Receptacle/Socket
Wire Range
1 to 2.5 mm²
Standards
IEC 664/664A (DIN VDE 0110)
Connection Type
Crimp
Max. Temp.
130 Degrees C
Insulation Dia
0.106 to 0.145 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.