Std USB Type A R/A T/H White

  • Mfr # 1746311-2

  • Zoro # G001025245


product price:  $3.15
/ea
Sold in multiples of 410 for $1,291.50

Key Features

Type
Receptacle
Color
White
Insulation Material
Thermoplastic
Application
Power, Signal
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1746311-2
Zoro #
G001025245
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
White
Insulation Material
Thermoplastic
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
80 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Finish
Bright Tin Plated
Hole Center to Center
2 mm; 2.5 mm
Material
Thermoplastic
Terminal Type
Solder
Max. Temp.
80°C
Connector Type
Receptacle
Features
With Locking Feature
Contact Finish
Gold Plated
Number of Contacts
4
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.