Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STK MJ ASSY8POS2X4SHLDCAT5

  • Mfr # 5569262-1

  • Zoro # G501034761


product price: $20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Number of Positions
8
Panel Mount Feature
Without
Housing Material
PCT Polyester
Multiple Port Configuration
Stacked
Termination Method to Printed Circuit Board
Through Hole - Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569262-1
Zoro #
G501034761
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.995 in
PCB Tail Length
.14 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Panel Mount Feature
Without
Housing Material
PCT Polyester
Multiple Port Configuration
Stacked
Termination Method to Printed Circuit Board
Through Hole - Solder
Operating Temperature Range
-40 to 185°F
Housing Color
Black
Port Configuration
Multiple Ports
PCB Mount Orientation
Right Angle
Centerline (Pitch)
.04 in
Contact Underplating Material
Nickel
Connector Style
Jack
Entry Location
Side
Circuit Application
Signal
Profile
Low
Port Matrix Configuration
2 x 4
PCB Contact Termination Area Plating Material
Tin
Number of Contacts Loaded
8
Grounding Tab Plating Material
Tin over Copper
UL Flammability Rating
UL 94V-0
Contact Base Material
Phosphor Bronze
Shielded
Yes
Grounding Options
PCB and Panel Ground
Connector Contact Density
Standard
Connectors & Connector Components Type
Connector
Connector Product Type
Connector Assembly
Shield Plating Material
Tin over Nickel
Keyed
No
Connector & Contact Terminates To
Printed Circuit Board
Status Indicator
None
Performance Category
Cat 5
Latch Orientation
Standard - Latch Down
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Number of PCB Ground Tabs
6
Shield Material
Copper Alloy
Modular Jack & Plug Interface Type
RJ45
Contact Current Rating (Max)
1.5 A, .2 A
Connector Mounting Type
Board Mount, Panel
Contact Mating Area Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.