Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Str Plug 3.5mm Green LH 13

  • Mfr # 1-1986371-3

  • Zoro # G000945537


product price: $21.25
/ea
Sold in multiples of 9 for $191.25

Key Features

Connector Style
Plug
Interlock
Without
Number of Rows
1
Contact Mating Area Plating Material
Tin
Centerline
3.5 mm [ .138 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986371-3
Zoro #
G000945537
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M2

Details

Connector Style
Plug
Interlock
Without
Number of Rows
1
Contact Mating Area Plating Material
Tin
Centerline
3.5 mm [ .138 in ]
Screw Plating Material
Nickel
Mounting Angle
Vertical
Screwless Terminal Block
No
Screw Material
Brass
Side Stackable
Yes
Contact Base Material
Phosphor Bronze
Number of Positions
13
Housing Color
Green
Wire Entry Angle
Side
Block Type
None
Housing Material
PA 6.6
Current Rating (Max) (A)
11
Screw Flange
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Applies To
Wire/Cable
Voltage (VAC)
300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.