Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Str Plug 3.5mm Green LH 9

  • Mfr # 1986371-9

  • Zoro # G400946301


product price: $11.39
/ea
Sold in multiples of 15 for $170.85

Key Features

Housing Material
PA 6.6
Number of Positions
9
Screw Size
M2
Applies To
Wire/Cable
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986371-9
Zoro #
G400946301
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Material
PA 6.6
Number of Positions
9
Applies To
Wire/Cable
Screw Flange
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Wire Entry Angle
Side
Number of Rows
1
Contact Base Material
Phosphor Bronze
Screw Material
Brass
Centerline
3.5 mm [ .138 in ]
Housing Color
Green
Voltage (VAC)
300
Side Stackable
Yes
Screw Plating Material
Nickel
Connector Style
Plug
Mounting Angle
Vertical
Block Type
None
Screwless Terminal Block
No
Interlock
Without
Current Rating (Max) (A)
11
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.