Zoro Homepage

Str Plug 3.5mm Green RH 10

  • Mfr # 1-1986370-0

  • Zoro # G200945597


product price: $9.35
/ea
Sold in multiples of 20 for $187.00

Key Features

Voltage
300 VAC
Wire Range
30 to 14 AWG
Screw Size
M2
Mounting Angle
Vertical
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986370-0
Zoro #
G200945597
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Voltage
300 VAC
Wire Range
30 to 14 AWG
Mounting Angle
Vertical
Connector Style
Plug
Screw Material
Brass
Block Type
None
Wire Entry Angle
Side
Housing Material
PA 6.6
Number of Positions
10
Side Stackable
Yes
Screwless Terminal Block
No
Screw Plating Material
Nickel
Screw Flange
Without
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.138 in
Number of Rows
1
Housing Color
Green
Connector & Contact Terminates To
Wire & Cable
Interlock
Without
Current Rating (Max)
11A
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.