Str Plug 3.5mm Green RH 3

  • Mfr # 1986370-3

  • Zoro # G400946165


product price:  $2.55
/ea
Sold in multiples of 32 for $81.60

Key Features

Voltage
300 VAC
Screwless Terminal Block
No
Screw Plating Material
Nickel
Current Rating (Max)
11A
Wire Range
30 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1986370-3
Zoro #
G400946165
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Voltage
300 VAC
Screwless Terminal Block
No
Screw Plating Material
Nickel
Current Rating (Max)
11A
Wire Range
30 to 14 AWG
Block Type
None
Number of Positions
3
Mounting Angle
Vertical
Connector Style
Plug
Contact Base Material
Phosphor Bronze
Wire Entry Angle
Side
Interlock
Without
Screw Material
Brass
Connector & Contact Terminates To
Wire & Cable
Centerline (Pitch)
.138 in
Housing Material
PA 6.6
Contact Mating Area Plating Material
Tin
Number of Rows
1
Housing Color
Green
Screw Flange
Without
Side Stackable
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.