
Str Plug 3.81mm Green LH 10 posn
Mfr # 1-1986375-0
Zoro # G100945734
product price: $12.99
/eaSold in multiples of 15 for $194.85
Key Features
Screw Plating Material
Nickel
Screw Size
M2
Block Type
None
Wire Entry Angle
Side
Housing Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1986375-0
Zoro #
G100945734
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Screw Plating Material
Nickel
Block Type
None
Wire Entry Angle
Side
Housing Color
Green
Centerline
3.81 mm [ .1499 in ]
Screw Material
Brass
Contact Base Material
Phosphor Bronze
Interlock
Without
Connector Style
Plug
Current Rating (Max) (A)
11
Contact Mating Area Plating Material
Tin
Housing Material
PA 6.6
Screwless Terminal Block
No
Number of Rows
1
Number of Positions
10
Side Stackable
Yes
Screw Flange
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Applies To
Wire/Cable
Voltage (VAC)
300
Mounting Angle
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.