
Str Plug 3.81mm Green LH 6
Mfr # 1986375-6
Zoro # G900946511
product price: $7.89
/ea
Sold in multiples of 25 for $197.25
Key Features
Housing Material
PA 6.6
Side Stackable
Yes
Screw Size
M2
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986375-6
Zoro #
G900946511
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Housing Material
PA 6.6
Side Stackable
Yes
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mounting Angle
Vertical
Interlock
Without
Wire Entry Angle
Side
Block Type
None
Screwless Terminal Block
No
Screw Material
Brass
Number of Positions
6
Contact Base Material
Phosphor Bronze
Current Rating (Max) (A)
11
Number of Rows
1
Voltage (VAC)
300
Connector Style
Plug
Screw Plating Material
Nickel
Applies To
Wire/Cable
Housing Color
Green
Centerline
3.81 mm [ .1499 in ]
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.