Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Str Plug 3.81mm Green RH 6

  • Mfr # 1986374-6

  • Zoro # G200946419


product price: $7.85
/ea
Sold in multiples of 25 for $196.25

Key Features

Housing Material
PA 6.6
Screw Material
Brass
Contact Mating Area Plating Material
Tin
Connector Style
Plug
Screw Plating Material
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986374-6
Zoro #
G200946419
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Material
PA 6.6
Screw Material
Brass
Contact Mating Area Plating Material
Tin
Connector Style
Plug
Screw Plating Material
Nickel
Block Type
None
Screwless Terminal Block
No
Centerline
3.81 mm [ .1499 in ]
Side Stackable
Yes
Applies To
Wire/Cable
Voltage (VAC)
300
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mounting Angle
Vertical
Wire Entry Angle
Side
Current Rating (Max) (A)
11
Contact Base Material
Phosphor Bronze
Number of Rows
1
Number of Positions
6
Interlock
Without
Housing Color
Green
Screw Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.