STR PLUG SPRING TYPE LH 11P 3.81mm

  • Mfr # 1-1986722-1

  • Zoro # G300945565


product price:  $13.15
/ea
Sold in multiples of 6 for $78.90

Key Features

Housing Material
Polyamide
Side Stackable
Yes
Shrouded
No
Wire Entry Angle
Top
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986722-1
Zoro #
G300945565
UPC #
-
Country of Origin
Italy

Details

Housing Material
Polyamide
Side Stackable
Yes
Shrouded
No
Wire Entry Angle
Top
Number of Rows
1
Screwless Terminal Block
Yes
Number of Positions
11
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Current Rating (Max) (A)
9, 11
Block Type
Straight
Interlock
Without
Contact Mating Area Plating Material
Tin over Copper Alloy
Centerline
3.81 mm [ .1499 in ]
Mating Angle
90° (Bottom)/ 270° (Top)
Connector Style
Plug
Screw Flange
Without
Contact Base Material
Copper Alloy
Applies To
Printed Circuit Board
Housing Color
Green
Lever Color
Orange
Voltage (VAC)
300
Threaded Flange
Without
Mounting Angle
Vertical

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.