
STR PLUG SPRING TYPE LH 22P 3.81mm
Mfr # 2-1986722-2
Zoro # G200946242
product price: $47.79
/ea
Sold in multiples of 2 for $95.58
Key Features
Centerline
3.81 mm [ .1499 in ]
Threaded Flange
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mating Angle
90° (Bottom)/ 270° (Top)
Mounting Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1986722-2
Zoro #
G200946242
UPC #
-
Country of Origin
Italy
Details
Centerline
3.81 mm [ .1499 in ]
Threaded Flange
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mating Angle
90° (Bottom)/ 270° (Top)
Mounting Angle
Vertical
Lever Color
Orange
Number of Rows
1
Side Stackable
Yes
Screw Flange
Without
Screwless Terminal Block
Yes
Housing Color
Green
Applies To
Printed Circuit Board
Voltage (VAC)
300
Wire Entry Angle
Top
Number of Positions
22
Block Type
Straight
Contact Mating Area Plating Material
Tin over Copper Alloy
Interlock
Without
Connector Style
Plug
Contact Base Material
Copper Alloy
Housing Material
Polyamide
Current Rating (Max) (A)
9, 11
Shrouded
No
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.