Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Str Plug Spring Type LH. FL. 5P. 3.81

  • Mfr # 1986726-5

  • Zoro # G600945937


product price: $6.95
/ea
Sold in multiples of 15 for $104.25

Key Features

Mating Angle
90° (Bottom)/ 270° (Top)
Block Type
Straight
Number of Rows
1
Centerline
3.81 mm [ .1499 in ]
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986726-5
Zoro #
G600945937
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3
Screw Size
M2.5

Details

Mating Angle
90° (Bottom)/ 270° (Top)
Block Type
Straight
Number of Rows
1
Centerline
3.81 mm [ .1499 in ]
Contact Base Material
Copper Alloy
Connector Style
Plug
Screwless Terminal Block
Yes
Housing Material
Polyamide - GF
Screw Flange
With
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Side Stackable
No
Mounting Angle
Vertical
Shrouded
No
Number of Positions
5
Wire Entry Angle
Top
Housing Color
Green
Applies To
Wire/Cable
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Threaded Flange
With
Lever Color
Orange
Voltage (VAC)
300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.