
STR PLUG SPRING TYPE RH 13P 3.50mm
Mfr # 1-1986723-3
Zoro # G100945482
product price: $19.25
/ea
Sold in multiples of 3 for $57.75
Key Features
Screw Flange
With
Mating Angle
90° (Bottom)/ 270° (Top)
Centerline
3.5 mm [ .138 in ]
Side Stackable
No
Threaded Flange
With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1986723-3
Zoro #
G100945482
UPC #
-
Country of Origin
Italy
Details
Screw Flange
With
Mating Angle
90° (Bottom)/ 270° (Top)
Centerline
3.5 mm [ .138 in ]
Side Stackable
No
Threaded Flange
With
Current Rating (Max) (A)
9, 11
Contact Base Material
Copper Alloy
Number of Positions
13
Housing Color
Green
Lever Color
Orange
Wire Entry Angle
Top
Voltage (VAC)
300
Number of Rows
1
Mounting Angle
Vertical
Screwless Terminal Block
Yes
Applies To
Printed Circuit Board
Housing Material
Polyamide
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Shrouded
No
Connector Style
Plug
Contact Mating Area Plating Material
Tin over Copper Alloy
Block Type
Straight
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.