
STR PLUG SPRING TYPE RH 16P 3.50mm
Mfr # 1-1986723-6
Zoro # G500945716
product price: $26.75
/ea
Sold in multiples of 3 for $80.25
Key Features
Threaded Flange
With
Applies To
Printed Circuit Board
Block Type
Straight
Number of Positions
16
Mounting Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1986723-6
Zoro #
G500945716
UPC #
-
Country of Origin
Italy
Details
Threaded Flange
With
Applies To
Printed Circuit Board
Block Type
Straight
Number of Positions
16
Mounting Angle
Vertical
Mating Angle
90° (Bottom)/ 270° (Top)
Shrouded
No
Connector Style
Plug
Lever Color
Orange
Side Stackable
No
Number of Rows
1
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Material
Polyamide
Current Rating (Max) (A)
9, 11
Centerline
3.5 mm [ .138 in ]
Screw Flange
With
Contact Base Material
Copper Alloy
Wire Entry Angle
Top
Housing Color
Green
Screwless Terminal Block
Yes
Voltage (VAC)
300
Contact Mating Area Plating Material
Tin over Copper Alloy
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.