Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE RH 19P 3.50mm

  • Mfr # 1-1986723-9

  • Zoro # G800945614


product price: $27.75
/ea
Sold in multiples of 3 for $83.25

Key Features

Mounting Angle
Vertical
Housing Material
Polyamide
Block Type
Straight
Applies To
Printed Circuit Board
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986723-9
Zoro #
G800945614
UPC #
-
Country of Origin
Italy

Details

Mounting Angle
Vertical
Housing Material
Polyamide
Block Type
Straight
Applies To
Printed Circuit Board
Contact Base Material
Copper Alloy
Number of Positions
19
Wire Entry Angle
Top
Screwless Terminal Block
Yes
Mating Angle
90° (Bottom)/ 270° (Top)
Housing Color
Green
Contact Mating Area Plating Material
Tin over Copper Alloy
Screw Flange
With
Current Rating (Max) (A)
9, 11
Number of Rows
1
Lever Color
Orange
Threaded Flange
With
Connector Style
Plug
Centerline
3.5 mm [ .138 in ]
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Voltage (VAC)
300
Side Stackable
No
Shrouded
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.