
STR PLUG SPRING TYPE RH 7P 3.50mm
Mfr # 1986692-7
Zoro # G700945783
product price: $9.45
/ea
Sold in multiples of 20 for $189.00
Key Features
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Material
Polyamide
Connector Style
Plug
Interlock
Without
Housing Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1986692-7
Zoro #
G700945783
UPC #
-
Country of Origin
Italy
Dimensions
Contact Mating Area Plating Thickness (µm)
1 to 3
Details
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Material
Polyamide
Connector Style
Plug
Interlock
Without
Housing Color
Green
Screw Flange
Without
Voltage (VAC)
300
Lever Color
Orange
Shrouded
No
Contact Base Material
Copper Alloy
Current Rating (Max) (A)
9, 11
Contact Mating Area Plating Material
Tin over Copper Alloy
Mating Angle
90° (Bottom)/ 270° (Top)
Number of Positions
7
Screwless Terminal Block
Yes
Wire Entry Angle
Top
Centerline
3.5 mm [ .138 in ]
Mounting Angle
Vertical
Block Type
Straight
Side Stackable
Yes
Threaded Flange
Without
Number of Rows
1
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.