Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR RECEPT ASSY MBXL W/KEYS 2P

  • Mfr # 1-1600798-1

  • Zoro # G601066983


product price: $5.69
/ea
Sold in multiples of 30 for $170.70

Key Features

Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1600798-1
Zoro #
G601066983
UPC #
-
Country of Origin
United States

Details

Item
Housing
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
Thermoplastic
Number of Contacts
2
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Number of Rows
1
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Hole Center to Center
6.35 mm
Connection Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.