Zoro Homepage

Heat Shrink Tube, 0.625 in, Black

  • Mfr # 1546921-1

  • Zoro # G501034556


product price: $25.55
/ea
Sold in multiples of 7 for $178.85

Key Features

Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Shrink Tubing I.D. Before Shrinking
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546921-1
Zoro #
G501034556
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
11
Conductor Outside Diameter
.250 " - .600 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Shrink Tubing I.D. Before Shrinking
5/8 in
Strain Relief Color
Black
Strain Relief Material
Polyamide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.