Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCH TACTILE SMT T&R

  • Mfr # 1571262-2

  • Zoro # G401034236


product price: $1.39
/ea
Sold in multiples of 3300 for $4,587.00

Key Features

Case Material
Nylon
Dust Proof
No
Tactile Feel
With
Bushing Style
Unthreaded
Actuator Profile
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1571262-2
Zoro #
G401034236
UPC #
-
Country of Origin
China

Dimensions

Button Width
24.13 mm [ .095 in ]
Switch Height (in)
0.282
Actuator Length
1.4 mm [ .055 in ]

Details

Case Material
Nylon
Dust Proof
No
Tactile Feel
With
Bushing Style
Unthreaded
Actuator Profile
Extended
Case Color
White
Cover Material
Stainless Steel
Support Bracket
Without
Snap Action
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Plating
Silver
Leg Style
With
Actuator Color
Black
Actuator Material
LCP
Number of Actuators
1
Tactile
Yes
Contact Base Material
Stainless Steel
Actuator Force
160 g [ 5.648 oz ]
Mounting Type
Surface Mount
ESD Grounding Terminal
Without
Illuminated
With
Actuator Style
Rectangular
Product Type
Switch
Ganged
With
Low Profile
With
Termination Type
Printed Circuit Board
Operating Function
Yes
Temperature Rating (°C)
Standard
Process Sealed
No
Contact Current Rating (mA)
50
Mounting Angle
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.