Zoro Homepage

PCB, Screw, General Purpose Relay, 1 A, Through Hole

  • Mfr # 5-1393779-8

  • Zoro # G601033923


product price: $2.79
/ea
Sold in multiples of 500 for $1,395.00

Key Features

Mounting Style
PCB, Screw
Electrical Connection
Through Hole
Coil Voltage
12V DC
Current Rating
1 A
Contact Material
Nickel-Palladium Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393779-8
Zoro #
G601033923
UPC #
-
Country of Origin
China

Details

Item
General Purpose Relay
Mounting Style
PCB, Screw
Electrical Connection
Through Hole
Coil Voltage
12V DC
Current Rating
1 A
Contact Material
Nickel-Palladium Alloy
Number of Poles
1
Features
Sensitive Type
Power Consumption - Relay
200 mW
Contact Limiting Making Current
1A
Switching Current
1mA @ 1V
Insulation Clearance
.059 in
Operating Temp. Range
-30 to 70°C
Contact Limiting Short-Time Current
1A
Contact Limiting Breaking Current
1A
Coil Type
Monostable, AC/DC
Contact Rating
1A
Contact Voltage Rating
120 VAC, 24 VDC
Insulation Creepage
.069 in
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Continuous Current
2A
Switching Voltage
125 VAC, 60 VDC
Protection Category
RTIII
Coil Resistance
700 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.