Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 30 A, Quick Connect

  • Mfr # 2-1419104-3

  • Zoro # G301034022


product price: $4.95
/ea
Sold in multiples of 15 for $74.25

Key Features

Mounting Style
PCB
Electrical Connection
Quick Connect
Coil Voltage
5V DC
Current Rating
30 A
Contact Rating (AC)
30 A @ 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419104-3
Zoro #
G301034022
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Quick Connect
Coil Voltage
5V DC
Current Rating
30 A
Contact Rating (AC)
30 A @ 277V AC
Features
UL Coil Insulation Class F
Contact Material
AgCdO
Number of Poles
1
Power Consumption - Relay
1000 mW
Contact Rating
30 A
Contact Limiting Breaking Current
30 A
Contact Voltage Rating
277 VAC
Contact Limiting Continuous Current
30 A
Protection Category
RTIII
Insulation Clearance
.125 in
Dielectric Voltage
2500 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Limiting Short-Time Current
30 A
Insulation Creepage
.25 in
Operating Temp. Range
70 to 85°C
Coil Type
Monostable, DC
Contact Limiting Making Current
30 A
Coil Resistance
25 Ω
Switching Current
1000mA @ 5V
Switching Voltage
277 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.