Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 20 A, Quick Connect

  • Mfr # 3-1419104-3

  • Zoro # G101034222


product price: $10.25
/ea
Sold in multiples of 8 for $82.00

Key Features

Mounting Style
PCB
Electrical Connection
Quick Connect
Coil Voltage
12V DC
Current Rating
20 A
Contact Rating (AC)
20 A @ 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1419104-3
Zoro #
G101034222
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Quick Connect
Coil Voltage
12V DC
Current Rating
20 A
Contact Rating (AC)
20 A @ 277V AC
Power Consumption - Relay
1000 mW
Features
UL Coil Insulation Class F
Number of Poles
1
Contact Material
AgCdO
Insulation Clearance
.125 in
Switching Voltage
277 VAC
Contact Limiting Short-Time Current
20 A
Insulation Creepage
.25 in
Contact Voltage Rating
277 VAC
Coil Resistance
144 Ω
Contact Limiting Breaking Current
20 A
Contact Limiting Continuous Current
20 A
Contact Rating
20 A
Operating Temp. Range
70 to 85°C
Protection Category
RTIII
Dielectric Voltage
2500 Vrms Coil and Contact; 1500 Vrms Open Contacts
Switching Current
1000mA @ 5V
Coil Type
Monostable, DC
Contact Limiting Making Current
20 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.