Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAB CONNECTOR

  • Mfr # 2120325-1

  • Zoro # G000941386


product price: $44.49
/ea
Sold in multiples of 4 for $177.96

Key Features

Insulation Color
Black
Standards
UL, CSA; VDE Tested
Max. Voltage
900V DC
Overall Length
1.63 in
Application
Power and Signal, Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120325-1
Zoro #
G000941386
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.63 in

Details

Item
Header
Insulation Color
Black
Standards
UL, CSA; VDE Tested
Max. Voltage
900V DC
Application
Power and Signal, Printed Circuit Board
Terminal Type
Tab
Mounting Type
Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.