TAB HSG .110 (2.8 MM) HSG TAB

  • Mfr # 1-929505-7

  • Zoro # G200955510


product price:  $1.35
/ea
Sold in multiples of 400 for $540.00

Key Features

Number of Rows
2
Application
Signal
Hole Center to Center
5.6 mm
Number of Contacts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-929505-7
Zoro #
G200955510
UPC #
-
Country of Origin
Belgium

Details

Number of Rows
2
Application
Signal
Hole Center to Center
5.6 mm
Number of Contacts
22

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.