Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPER BLOCK 10 CAV

  • Mfr # 480112-8

  • Zoro # G401069405


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
54.74 mm
Material
Nylon
Insulation Material
Nylon
Number of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480112-8
Zoro #
G401069405
UPC #
-
Country of Origin
United States

Dimensions

Length
54.74 mm

Details

Item
Taper Pin Block
Color
Gray
Material
Nylon
Insulation Material
Nylon
Number of Contacts
10
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.