Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TC6-09-PFH=COVER w/HOLES

  • Mfr # 4-1437661-2

  • Zoro # G700984393


product price: $4.25
/ea
Sold in multiples of 17 for $72.25

Key Features

Color
Black
Number of Positions
9
UL Flammability Rating
UL 94V-0
Housing Material
Thermoplastic
Product Type
Barrier Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437661-2
Zoro #
G700984393
UPC #
-
Country of Origin
United States

Details

Color
Black
Number of Positions
9
UL Flammability Rating
UL 94V-0
Housing Material
Thermoplastic
Product Type
Barrier Strip
Number of Rows
1
Centerline (Pitch)
.375 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.