TD228-1001S=TDFO 1SEC M83726/28-1001S

  • Mfr # 1-1617805-7

  • Zoro # G500983480


product price:  $726.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
1 sec
Contact Form
DPDT
Contact Rating (AC)
10A@28VDC A
Contact Rating (DC)
10 A @ 28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1617805-7
Zoro #
G500983480
UPC #
-
Country of Origin
India

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
1 sec
Contact Form
DPDT
Contact Rating (AC)
10A@28VDC A
Contact Rating (DC)
10 A @ 28V DC
Electrical Connection
Solder Hook Terminal
Input Voltage
28 VDC
Mounting - Relay
Raised Vertical Flange Mount
Timer Range
1 second
Operating Functions
Delay on Operate
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.