Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TD228-5000S=TDFO .5 SEC

  • Mfr # 1617806-3

  • Zoro # G200982875


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
0.5 sec
Contact Form
DPDT
Contact Rating (AC)
1 A @ 115V AC
Input Voltage
28 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617806-3
Zoro #
G200982875
UPC #
-
Country of Origin
India

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
0.5 sec
Contact Form
DPDT
Contact Rating (AC)
1 A @ 115V AC
Input Voltage
28 VDC
Timer Range
.5 seconds
Operating Functions
Delay on Operate
Electrical Connection
Solder Hook Terminal
Type of Output
Relay
Mounting - Relay
Raised Vertical Flange Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.