
TD230-1001S=TDAO .1-1SEC M83726/30-1001S
Mfr # 9-1617806-6
Zoro # G800985054
product price:Â $687.99
/ea
Free Shipping & Returns
Key Features
Delay Function
On Delay
Maximum Time Setting
1 sec
Contact Form
DPDT
Contact Rating (AC)
1 A @ 115V AC
Operating Functions
Delay on Operate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-1617806-6
Zoro #
G800985054
UPC #
-
Country of Origin
India
Details
Item
Time Delay Relay
Delay Function
On Delay
Maximum Time Setting
1 sec
Contact Form
DPDT
Contact Rating (AC)
1 A @ 115V AC
Operating Functions
Delay on Operate
Input Voltage
28 VDC
Type of Output
Relay
Electrical Connection
Solder Hook Terminal
Timer Range
1 second
Mounting - Relay
Raised Vertical Flange Mount
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.