Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Cable Fitting, Aluminum, Polished

  • Mfr # 1-1106001-9

  • Zoro # G401033765


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Conduit Fitting Type
Cable Fitting
Material
Aluminum
Finish
Polished
Thread Size
PG11
Cord Dia. Range
0.335 to 0.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1106001-9
Zoro #
G401033765
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG11
Cord Dia. Range
0.335 to 0.472 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Cable Fitting
Material
Aluminum
Finish
Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.