Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Term Blk 90 degree stacking

  • Mfr # 1776263-5

  • Zoro # G800930412


product price: $3.15
/ea
Sold in multiples of 50 for $157.50

Key Features

Insulation Color
Blue
Connection Material
Phosphor Bronze
Features
With Interlock; Side Wire Entry
Max. Temp.
225 Degrees F
Max. Voltage
300V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776263-5
Zoro #
G800930412
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Insulation Color
Blue
Connection Material
Phosphor Bronze
Features
With Interlock; Side Wire Entry
Max. Temp.
225 Degrees F
Max. Voltage
300V AC
Wire Range
24 to 16 AWG
Terminal Type
Receptacle
Application
Power and Signal, Wire and Cable
Mounting Type
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.