Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Term Blk 90 degree stacking

  • Mfr # 1776263-8

  • Zoro # G100930266


product price: $5.19
/ea
Sold in multiples of 13 for $67.47

Key Features

Insulation Color
Blue
Features
With Interlock; Side Wire Entry
Max. Temp.
225 Degrees F
Max. Voltage
300V AC
Connection Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776263-8
Zoro #
G100930266
UPC #
-
Country of Origin
China

Details

Insulation Color
Blue
Features
With Interlock; Side Wire Entry
Max. Temp.
225 Degrees F
Max. Voltage
300V AC
Connection Material
Phosphor Bronze
Terminal Type
Receptacle
Wire Range
24 to 16 AWG
Application
Power and Signal, Wire and Cable
Mounting Type
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.