Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, PVC Insulated, Yellow

  • Mfr # 55678-1

  • Zoro # G900930237


product price: $0.66
/ea
Sold in multiples of 132 for $87.12

Key Features

Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
PVC
Stud Size
1/4 in
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55678-1
Zoro #
G900930237
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
1/4 in
Barrel Inside Dia.
0.31 in
Overall Length
1.373 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Regular Wire
Contact Plating Material
Tin, Copper
Insulation Dia
0.25 to 0.3 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.