
Ring Terminal, 5/16 in Stud Size, 6 mm², Bare Insulated
Mfr # 8-33459-2
Zoro # G200930418
product price: $0.62
/ea
Sold in multiples of 135 for $83.70
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-33459-2
Zoro #
G200930418
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Stud Size
5/16 in
Barrel Inside Dia.
0.129 in
Overall Length
1.004 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.