Shop TE CONNECTIVITY

Fork Terminal, #10 Stud Size, 14 AWG, Bare Insulated

  • Mfr # 53125-2

  • Zoro # G800930252


product price:  $0.41
/ea
Sold in multiples of 5000 for $2,050.00

Key Features

Terminal Shape
Spring Fork
Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53125-2
Zoro #
G800930252
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#10
Barrel Inside Dia.
0.085 in
Overall Length
0.685 in
Minimum Wire Size
16 AWG

Details

Item
Fork Terminal
Terminal Shape
Spring Fork
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin
Termination Style
Crimp
Minimum Operating Temperature
0 Degrees F
Insulation Color
Bare
Standards
UL & CSA Listed
Contact Material
Phosphor Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.