Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK 2700 PCB 2 POS. 5 m

  • Mfr # 284410-2

  • Zoro # G400929922


product price: $1.39
/ea
Sold in multiples of 150 for $208.50

Key Features

Voltage (VAC)
300
Stacked Levels
Without
Screw Flange
Without
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Current Rating (Max) (A)
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284410-2
Zoro #
G400929922
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3
PCB Tail Length
2.5 mm [ .098 in ]

Details

Voltage (VAC)
300
Stacked Levels
Without
Screw Flange
Without
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Current Rating (Max) (A)
17.5
Contact Mount
Through Hole
Wire Entry Angle
Bottom
Interlock
With
Block Type
None
Screw Material
Brass
Contact Mating Area Plating Material
Tin
Applies To
Printed Circuit Board
Closed End
With
Number of Positions
2
Connector Style
Receptacle
Mating Angle
270°
Screw Plating Material
Nickel
Screwless Terminal Block
No
Housing Material
Polyamide 6.6
Mounting Angle
270°
Contact Base Material
Brass
Side Stackable
No
Centerline
5 mm [ .197 in ]
Housing Color
Green
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.