Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HDR 180 5 08MM P.M

  • Mfr # 1-284065-2

  • Zoro # G600929937


product price: $16.79
/ea
Sold in multiples of 9 for $151.11

Key Features

Housing Color
Green
Screwless Terminal Block
Yes
Threaded Flange
Without
Voltage (VAC)
300
Interlock
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284065-2
Zoro #
G600929937
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Housing Color
Green
Screwless Terminal Block
Yes
Threaded Flange
Without
Voltage (VAC)
300
Interlock
With
Block Type
None
Shrouded
Yes
Contact Mount
Through Hole
Number of Rows
2
Current Rating (Max) (A)
15
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin
Connector Style
Header
Closed End
With
Side Stackable
No
Number of Positions
12
Centerline
5.08 mm [ .2 in ]
Housing Material
Polyamide 6.6 GF
Applies To
Printed Circuit Board
Screw Flange
Without
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.