Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HDR 180. 5MM P.MULT

  • Mfr # 284056-4

  • Zoro # G000930007


product price: $8.25
/ea
Sold in multiples of 15 for $123.75

Key Features

Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Centerline
5 mm [ .197 in ]
Threaded Flange
Without
Shrouded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284056-4
Zoro #
G000930007
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Centerline
5 mm [ .197 in ]
Threaded Flange
Without
Shrouded
Yes
Number of Positions
4
Screwless Terminal Block
No
Closed End
Without
Applies To
Printed Circuit Board
Connector Style
Header
Number of Rows
2
Block Type
None
Contact Mount
Through Hole
Screw Flange
Without
Contact Base Material
Copper Alloy
Current Rating (Max) (A)
15
Interlock
With
Voltage (VAC)
300
Housing Material
Polyamide 6.6 GF
Mounting Angle
Vertical
Housing Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.