Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HEADER ASSY 10P.7

  • Mfr # 1-282966-0

  • Zoro # G000930182


product price: $7.25
/ea
Sold in multiples of 15 for $108.75

Key Features

Mounting Angle
Right Angle
Contact Mount
Through Hole
Contact Base Material
Copper Alloy
Threaded Flange
Without
PCB Tail Length
3.5 mm [ .138 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282966-0
Zoro #
G000930182
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Mounting Angle
Right Angle
Contact Mount
Through Hole
Contact Base Material
Copper Alloy
Threaded Flange
Without
Shrouded
Yes
Screwless Terminal Block
No
Number of Rows
1
Screw Flange
Without
Number of Positions
10
Contact Mating Area Plating Material
Tin
Interlock
Without
Connector Style
Header
Housing Material
PA 6.6
Current Rating (Max) (A)
15
Closed End
With
Block Type
None
Housing Color
Green
Applies To
Printed Circuit Board
Side Stackable
No
Voltage (VAC)
300
Centerline
7.62 mm [ .3 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.